Panduit P22-10R-C Non-Insulated, Ring Terminal, 26 to 22 AWG, | Graybar Store
     
Panduit - Non-Insulated, Ring Terminal, 26 to 22 AWG, - P22-10R-C
+ / - Hover over image to Zoom
Other Views

    Non-Insulated, Ring Terminal, 26 to 22 AWG,

    Manufacturer: Panduit
    Manufacturer #: P22-10R-C
    SKU: 88198538
    $24.15
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Stud Size (Inches):#10
    Wire Size:26 AWG - 22 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P22-10R-C
    • Color Metallic
    • UNSPSC 39121405
    • Finish Tinned
    • Materials Copper
    • Stud Size (Inches) #10
    • Wire Size 26 AWG - 22 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: