Progress Lighting P2019-09 2 LIGHT BRSHD NKL VANITY | Graybar Store
     
Progress Lighting - 2 LIGHT BRSHD NKL VANITY - P2019-09
+ / - Hover over image to Zoom
Other Views

    2 LIGHT BRSHD NKL VANITY

    Manufacturer: Progress Lighting
    Manufacturer #: P2019-09
    SKU: 25510977
    $65.49
    Checking Pricing
    Items sold in feet or each.
         
    Color:Grey
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P2019-09
    • Color Grey
    • Housing Material Steel
    Product Overview:
    Harkening back to a simpler time, the Inspire Collection freshens traditional forms with flowing lines. Brushed Nickel oval metal arms gracefully breeze over and support etched glass shades.