Progress Lighting P2005-09 2-100W MED BATH BRACKET NICKEL | Graybar Store
     
Progress Lighting - 2-100W MED BATH BRACKET NICKEL - P2005-09
+ / - Hover over image to Zoom
Other Views

    2-100W MED BATH BRACKET NICKEL

    Manufacturer: Progress Lighting
    Manufacturer #: P2005-09
    SKU: 25711813
    $66.42
    Checking Pricing
    Items sold in feet or each.
         
    Color:Grey
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P2005-09
    • Color Grey
    • Housing Material Steel
    Product Overview:
    2-100W MED BATH BRACKET NICKEL
    Two-light bath finished in Brushed Nickel with etched glass shades scaled across a slightly arching, pointed arm. Generously balanced glass shades add distinction and provide pleasing illumination to your room. Coordinating fixtures from this collection let you decorate an entire home with confidence and style.