Hoffman (nVent) P19RPP2UB Blank Filler Panel, 19 in., 2 RU | Graybar Store
     
Hoffman (nVent) - Blank Filler Panel, 19 in., 2 RU - P19RPP2UB
+ / - Hover over image to Zoom
Other Views

    Blank Filler Panel, 19 in., 2 RU

    Manufacturer: Hoffman (nVent)
    Manufacturer #: P19RPP2UB
    SKU: 25050003
    $32.38
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # P19RPP2UB
    • Color Black
    • Type Rack Panel for 19-in. Racks
    • UNSPSC 43223308
    Product Overview:
    Rack Panel 19" 2 RU, Bulletin DOFRY (Open-Frame Rack Accessories), Size/Dims: , Material/Finish: Steel/Black
    Used to cover unused rack space in cabinets or open frame racks for a finished appearance. Can also be used for surface mounting small devices. Panels are flat with mounting slots spaced at 19-in. EIA standard spacing. Made of 12 gauge steel with RAL 9005 black polyester powder paint finish. Mounting hardware sold separately.