Hoffman (nVent) P19RP6UP Proline™ Rack Mount Panel, Steel, 6U X 19 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hoffman (nVent) - Proline™ Rack Mount Panel, Steel, 6U X 19 in. - P19RP6UP
+ / - Hover over image to Zoom
Other Views

    Proline™ Rack Mount Panel, Steel, 6U X 19 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: P19RP6UP
    SKU: 97100559
    $38.67
    Checking Pricing
         
    Color:Light Grey
    Rack Units:6
    Width (Inches):19
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # P19RP6UP
    • Color Light Grey
    • Type Rack Panels
    • Rack Units 6
    • UNSPSC 39121334
    Product Overview:
    Panel, Rack Mounting, Bulletin P20 (PROLINE Modular Enclosures), Size/Dims: 6Ux19.00, Material/Finish: Steel/LtGray
    Rack Panels are available in aluminum and painted steel. Aluminum Rack Panels are .125-in.-thick 5052-H32 alloy. Steel Rack Panels are 12 gauge steel and finished in RAL 7035 textured light-gray polyester powder paint. All panels are flat with oblong holes positioned at EIA standard spacing. Mounting hardware is sold separately.