Hoffman (nVent) P19RP11UP Proline™ Rack Mount Panel, Steel, 11U x 19 in. | Graybar Store
     
Hoffman (nVent) - Proline™ Rack Mount Panel, Steel, 11U x 19 in. - P19RP11UP
+ / - Hover over image to Zoom
Other Views

    Proline™ Rack Mount Panel, Steel, 11U x 19 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: P19RP11UP
    SKU: 97100564
    $54.52
    Checking Pricing
         
    Color:Light Grey
    Height (Inches):19 in.
    Rack Units:11
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # P19RP11UP
    • Color Light Grey
    • Type Rack Panels
    • Rack Units 11
    • UNSPSC 39121334
    • Brand ProLine™
    • Height (Inches) 19 in.
    • Materials Steel
    • SKU Spec Sheet
      P19RP11UP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Panel, Rack Mounting, Bulletin P20 (PROLINE Modular Enclosures), Size/Dims: 11Ux19.00, Material/Finish: Steel/LtGray
    Rack Panels are available in aluminum and painted steel. Aluminum Rack Panels are .125-in.-thick 5052-H32 alloy. Steel Rack Panels are 12 gauge steel and finished in RAL 7035 textured light-gray polyester powder paint. All panels are flat with oblong holes positioned at EIA standard spacing. Mounting hardware is sold separately.