Hoffman (nVent) P19RP11UA Proline™ Rack Mount Panel, Aluminum | Graybar Store
     
Hoffman (nVent) - Proline™ Rack Mount Panel, Aluminum - P19RP11UA
+ / - Hover over image to Zoom
Other Views

    Proline™ Rack Mount Panel, Aluminum

    Manufacturer: Hoffman (nVent)
    Manufacturer #: P19RP11UA
    SKU: 97100585
    $73.59
    Checking Pricing
    Items sold in feet or each.
         
    Height:19 in.
    Brand or Series:ProLine™
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # P19RP11UA
    • Type Rack Panels
    • UNSPSC 39121334
    • Brand or Series ProLine™
    Product Overview:
    Panel, Rack Mounting, Bulletin P20 (PROLINE Modular Enclosures), Size/Dims: 11Ux19.00, Material/Finish: Alum. 6061T6
    Rack Panels are available in aluminum and painted steel. Aluminum Rack Panels are .125-in.-thick 5052-H32 alloy. Steel Rack Panels are 12 gauge steel and finished in RAL 7035 textured light-gray polyester powder paint. All panels are flat with oblong holes positioned at EIA standard spacing. Mounting hardware is sold separately.