Panduit P18-4R-M Non-Insulated, Ring Terminal, 22 to 16 AWG, Bulk | Graybar Store
     
Panduit - Non-Insulated, Ring Terminal, 22 to 16 AWG, Bulk - P18-4R-M
+ / - Hover over image to Zoom
Other Views

    Non-Insulated, Ring Terminal, 22 to 16 AWG, Bulk

    Manufacturer: Panduit
    Manufacturer #: P18-4R-M
    SKU: 88198507
    $190.63
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Stud Size (Inches):#4
    Wire Size:22 AWG - 16 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P18-4R-M
    • Color Metallic
    • UNSPSC 39121405
    • Finish Tinned
    • Materials Copper
    • Stud Size (Inches) #4
    • Wire Size 22 AWG - 16 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: