Panduit P18-38R-C Non-Insulated, Ring Terminal, 22 to 16 AWG, 3/8 in. Stud | Graybar Store
     
Panduit - Non-Insulated, Ring Terminal, 22 to 16 AWG, 3/8 in. Stud - P18-38R-C
+ / - Hover over image to Zoom
Other Views

    Non-Insulated, Ring Terminal, 22 to 16 AWG, 3/8 in. Stud

    Manufacturer: Panduit
    Manufacturer #: P18-38R-C
    SKU: 88198504
    $54.83
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Stud Size (Inches):3/8 in.
    Wire Size:22 AWG - 16 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P18-38R-C
    • Color Metallic
    • UNSPSC 39121409
    • Finish Tinned
    • Materials Copper
    • Stud Size (Inches) 3/8 in.
    • Wire Size 22 AWG - 16 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: