GE Lighting P17M15S1N2AMN3GR010 GE, Luminaire, High Pressure Sodium, 150W, 120V, Post Mount, Grey | Graybar Store
     
GE Lighting - GE, Luminaire, High Pressure Sodium, 150W, 120V, Post Mount, Grey - P17M15S1N2AMN3GR010
+ / - Hover over image to Zoom
Other Views

    GE, Luminaire, High Pressure Sodium, 150W, 120V, Post Mount, Grey

    Manufacturer: GE Lighting
    Manufacturer #: P17M15S1N2AMN3GR010
    SKU: 25084746
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:150 W
    Voltage Rating:120V
    Mounting Type:Post Mount
    Housing Color:Grey
    Additional Features:Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # P17M15S1N2AMN3GR010
    • Housing Color Grey
    • UNSPSC 39111612
    • Additional Features Suitable for Wet Locations
    • Brand GE
    • Lamp Type High Pressure Sodium
    • Mounting Type Post Mount
    • Wattage 150 W
    • Voltage Rating 120V
    • ECCN EAR99
    Product Overview:
    Post Mount Luminaire - P16M and P17M
    UL/cUL1598 Listed Suitable for Wet Locations ;UL/cUL listed to Canadian National Standards and Codes when polycarbonate refractor is used and “U” option is chosen ;Die-cast aluminum ballast housing ;Stainless steel latch to secure hinged canopy ;Integral ballast ;No-tool access to relamp ;Terminal Board (standard) ;E39 Mogul base socket standard where lamp is available in mogul base (E26 Medium Base otherwise) ;Prismatic refractor ;Plug-in ignitor ;Decorative scrolls, black only (P16M only) ;Powder coat paint finish