Panduit P14-14R-M Non-Insulated, Ring Terminal, 18 to 14 AWG, 1/4 in. Stud | Graybar Store
     
Panduit - Non-Insulated, Ring Terminal, 18 to 14 AWG, 1/4 in. Stud - P14-14R-M
+ / - Hover over image to Zoom
Other Views

    Non-Insulated, Ring Terminal, 18 to 14 AWG, 1/4 in. Stud

    Manufacturer: Panduit
    Manufacturer #: P14-14R-M
    SKU: 88198466
    $277.15
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Stud Size (Inches):1/4 in.
    Wire Size:18 AWG - 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P14-14R-M
    • Color Metallic
    • UNSPSC 39121409
    • Finish Tinned
    • Materials Copper
    • Stud Size (Inches) 1/4 in.
    • Wire Size 18 AWG - 14 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: