Intermatic P1251P Two-Circuit Portable Outdoor Timer, 24 hour | Graybar Store
     
Intermatic - Two-Circuit Portable Outdoor Timer, 24 hour - P1251P
+ / - Hover over image to Zoom
Other Views

    Two-Circuit Portable Outdoor Timer, 24 hour

    Manufacturer: Intermatic
    Manufacturer #: P1251P
    SKU: 25363666
    $115.25
    Checking Pricing
         
    Additional Features:Incorporate a plug-in for a timed circuit and a plug-in for a live circuit, Built-in GFCI protected circuits.
    Enclosure Type (Nema):NEMA 3R
    Mounting Type:Wall Mount
    Switch Type:SPST
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # P1251P
    • Application Pool/Spa control, Outdoor, Fountains, Above Ground Pool Pumps, Above Ground Pool Lights
    • Type Portable Outdoor
    • UNSPSC 39122208
    • Additional Features Incorporate a plug-in for a timed circuit and a plug-in for a live circuit, Built-in GFCI protected circuits.
    • Contact Configuration 1 NO
    • Enclosure Type (Nema) NEMA 3R
    • Mounting Type Wall Mount
    • No. of Poles 1
    • Switch Type SPST
    • Temperature Rating -29 to 49°C
    • SKU Spec Sheet
      P1251P Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The Portable 24Hr Two Circuit Above Ground Pool Timer w/120VAC Plug, GFCI & Photo Control
    These portable two-circuit fountain timers incorporate a plug in for a timed circuit (normally used for a pool pump) and a plug-in for a live circuit (typically used