Panduit P12-10HDR-L Non-Insulated, Ring Terminal, Heavy Duty, 16 to 12 AWG | Graybar Store
     
Panduit - Non-Insulated, Ring Terminal, Heavy Duty, 16 to 12 AWG - P12-10HDR-L
+ / - Hover over image to Zoom
Other Views

    Non-Insulated, Ring Terminal, Heavy Duty, 16 to 12 AWG

    Manufacturer: Panduit
    Manufacturer #: P12-10HDR-L
    SKU: 88198454
    $50.06
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Stud Size (Inches):#10
    Wire Size:16 AWG - 12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P12-10HDR-L
    • Color Metallic
    • UNSPSC 39121409
    • Finish Tinned
    • Materials Copper
    • Stud Size (Inches) #10
    • Wire Size 16 AWG - 12 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ring Terminal 16-12 AWG, #10 stud size, heavy duty, non-insulated, standard package.