Unistrut P1111 ST P1111 ST | Graybar Store
Unistrut - P1111 ST - P1111 ST
+ / - Hover over image to Zoom
Other Views

    P1111 ST

    Manufacturer: Unistrut
    Manufacturer #: P1111 ST
    SKU: 25161785
    Checking Pricing
    Trade Size (Inches):1/2 in.
    Additional Features:Slotted Hex Head Screw Nut
    Color / Finish:Stainless Steel
    Jaw Capacity (Inches):0.84
    Load Rating:400 lb
    Fitting Type:Conduit Clamp
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1111 ST
    • Additional Features Slotted Hex Head Screw Nut
    • Color / Finish Stainless Steel
    • Conduit Type Copper; Steel
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 0.84
    • Load Rating 400 lb
    • Materials Steel
    • Trade Size (Inches) 1/2 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Beam Clamp, Stainless Steel, Conduit Clamp, Load Rating: 400 lb, Copper; Steel, Jaw Capacity (Inches): 0.84 in
    Bi-Color LED Light Indicates Lock Status; Compact Surface-Mount; Low Energy Consumption; No Residual Magnetism; Patented Electromagnetic Lock with Early Warning Detectors