Unistrut P1036 SS Strut Fitting, Flat Plate Fitting, Stainless Steel, 3-1/2 x 1-5/8 x 3-1/2 in, 9/16 in. Dia., 1-5/8 W in. Channel, 3-1/2 in. H | Graybar Store
     
Unistrut - Strut Fitting, Flat Plate Fitting, Stainless Steel, 3-1/2 x 1-5/8 x 3-1/2 in, 9/16 in. Dia., 1-5/8 W in. Channel, 3-1/2 in. H - P1036 SS
+ / - Hover over image to Zoom
Other Views

    Strut Fitting, Flat Plate Fitting, Stainless Steel, 3-1/2 x 1-5/8 x 3-1/2 in, 9/16 in. Dia., 1-5/8 W in. Channel, 3-1/2 in. H

    Manufacturer: Unistrut
    Manufacturer #: P1036 SS
    SKU: 25643538
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Accommodates:1/2 in. Nut, 1/2 in. x 15/16 in. Hex Head Cap Screw
    Additional Features:Safety Factor of 2.5
    Channel Dimensions (Inches):1-5/8 in.
    Use With:1-5/8 inch (41 mm) Width Series Channel
    Weight:58 lb per 100 Pieces
    Fitting Type:Flat Plate Fitting
    Dimensions:3-1/2 x 1-5/8 x 3-1/2 in.
    Hole Diameter (Inches):9/16 in.
    No. of Holes:3
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1036 SS
    • Dimensions 3-1/2 x 1-5/8 x 3-1/2 in.
    • UNSPSC 30101804
    • Accommodates 1/2 in. Nut, 1/2 in. x 15/16 in. Hex Head Cap Screw
    • Additional Features Safety Factor of 2.5
    • Channel Dimensions (Inches) 1-5/8 in.
    • Fitting Type Flat Plate Fitting
    • Hole Diameter (Inches) 9/16 in.
    • Weight 58 lb per 100 Pieces
    • Material Stainless Steel
    • No. of Holes 3
    • Use With 1-5/8 inch (41 mm) Width Series Channel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Flat Plate Fitting - P1036 - 3 Hole, Flat Plate Fitting