Unistrut P1006TU1420SS P1006TU1420SS | Graybar Store
Unistrut - P1006TU1420SS - P1006TU1420SS
+ / - Hover over image to Zoom
Other Views

    P1006TU1420SS

    Manufacturer: Unistrut
    Manufacturer #: P1006TU1420SS
    SKU: 25643534
    $0.00
    Checking Pricing
         
    Thread Size:1-1/4 in.
    Use With:P1000; P1100; P2000; P3000
    Brand or Series:UNISTRUT
    Color / Finish:Stainless Steel
    No. of Holes:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1006TU1420SS
    • Brand or Series UNISTRUT
    • Color / Finish Stainless Steel
    • Materials Stainless Steel
    • Thread Size 1-1/4 in.
    • For Use With 1-5/8 x 1-5/8 in. Channel
    • No. of Holes 1
    • Use With P1000; P1100; P2000; P3000
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Top Spring Channel Nut, Stainless Steel, Steel, No. of Holes: 1
    Bi-Color LED Light Indicates Lock Status; Compact Surface-Mount; Low Energy Consumption; No Residual Magnetism; Patented Electromagnetic Lock with Early Warning Detectors