Unistrut P1000 Series Pre-Galvanized Steel 1-5/8 x 1-5/8 Strut | Graybar Store
     
Unistrut - P1000 Series Pre-Galvanized Steel 1-5/8 x 1-5/8 Strut
+ / - Hover over image to Zoom
Other Views

    P1000 Series Pre-Galvanized Steel 1-5/8 x 1-5/8 Strut

    Manufacturer: Unistrut
         

    Unistrut metal framing system.

    • Manufacturer Unistrut
    • Channel Material Low Carbon Steel
    • Channel Openings Solid
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Channel Gauge
    Length
    Additional Features
    Color / Finish
    Channel Dimensions (Inches)
    Price
    P1000 10PG
    89026476
    12
    10 ft.
    Part of Complete System
    Pre-Galvanized Conforming To ASTM A653 G90
    1-5/8 in. W x 1-5/8 in. H
    $50.0810 Ft / Length
    SKU
    89026476
    Channel Gauge
    12
    Length
    10 ft.
    Additional Features
    Part of Complete System
    Color / Finish
    Pre-Galvanized Conforming To ASTM A653 G90
    Channel Dimensions (Inches)
    1-5/8 in. W x 1-5/8 in. H
    $50.0810 Ft / Length
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    P1000 20PG
    89026475
    12
    20 ft.
    Part of Complete System
    1-5/8 in. W x 1-5/8 in. H
    $100.1520 Ft / Length
    SKU
    89026475
    Channel Gauge
    12
    Length
    20 ft.
    Additional Features
    Part of Complete System
    Color / Finish
    Channel Dimensions (Inches)
    1-5/8 in. W x 1-5/8 in. H
    $100.1520 Ft / Length
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock