Panduit P10-14R-D Non-Insulated, Ring Terminal, 12 to 10 AWG 1/4 in. Stud | Graybar Store
     
Panduit - Non-Insulated, Ring Terminal, 12 to 10 AWG 1/4 in. Stud - P10-14R-D
+ / - Hover over image to Zoom
Other Views

    Non-Insulated, Ring Terminal, 12 to 10 AWG 1/4 in. Stud

    Manufacturer: Panduit
    Manufacturer #: P10-14R-D
    SKU: 88198431
    $96.06
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Stud Size (Inches):1/4 in.
    Wire Size:14 AWG - 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P10-14R-D
    • Color Metallic
    • UNSPSC 39121405
    • Finish Tinned
    • Materials Copper
    • Stud Size (Inches) 1/4 in.
    • Wire Size 14 AWG - 10 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: