Pass and Seymour (Legrand) P1-18-RN Switch & Outlet Box, Threaded Mounting Holes, Captive Nailes on Each End, 1-Gang, (2) Quick/Entries, 2-23/32 in. Deep | Graybar Store
     
Pass and Seymour (Legrand) - Switch & Outlet Box, Threaded Mounting Holes, Captive Nailes on Each End, 1-Gang, (2) Quick/Entries, 2-23/32 in. Deep - P1-18-RN
+ / - Hover over image to Zoom
Other Views

    Switch & Outlet Box, Threaded Mounting Holes, Captive Nailes on Each End, 1-Gang, (2) Quick/Entries, 2-23/32 in. Deep

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: P1-18-RN
    SKU: 25700041
    $2.16
    Checking Pricing
         
    Capacity (Cubic Inch):18 cu. in.
    Color:Grey
    Mounting Type:Wall Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # P1-18-RN
    • Color Grey
    • UNSPSC 39121308
    • Capacity (Cubic Inch) 18 cu. in.
    • Materials Thermoplastic
    • Mounting Type Wall Mount
    • SKU Spec Sheet
      P1-18-RN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Single Gang, Switch and Outlet Box, Reverse Angled Captive Mounting Nail, Two Quick/Click Entries on each end. Used for Manufactured Housing. 100 pack.