Hubbell Wiring Device - Kellems P0509NGY Liquid Tight Connector, Nylon, 90°, Non-Metallic Conduit, 1/2 in., Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - Liquid Tight Connector, Nylon, 90°, Non-Metallic Conduit, 1/2 in., Grey - P0509NGY
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Nylon, 90°, Non-Metallic Conduit, 1/2 in., Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: P0509NGY
    SKU: 25138501
    $7.13
    Checking Pricing
         
    Additional Features:Standard Product
    Size:1/2 in.
    Color:Black
    Standard:UL 50, Suitable for use in wet locations when a listed sealing ring is used between box and fitting, NEMA 4X, 12 and 13
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # P0509NGY
    • Color Black
    • Size 1/2 in.
    • UNSPSC 39121420
    • Additional Features Standard Product
    • Materials Nylon
    • For Use With Flexible Non-Metallic Liquidtight Conduit
    • Standard UL 50, Suitable for use in wet locations when a listed sealing ring is used between box and fitting, NEMA 4X, 12 and 13
    • SKU Spec Sheet
      P0509NGY Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, 90 Degree Male Liquid-Tight Connector, 1/2", Non-Metallic, Gray