Tripp Lite P036-010 Heavy-Duty Power Extension Cord, 20A | Graybar Store
     
Tripp Lite - Heavy-Duty Power Extension Cord, 20A - P036-010
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Power Extension Cord, 20A

    Manufacturer: Tripp Lite
    Manufacturer #: P036-010
    SKU: 25699034
    $32.74
    Checking Pricing
         
    Additional Features:<ul><li> C19 to C20 Power Cord, 10 ft.</li></ul>
    Amps:20A
    Cord Length (Feet):10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # P036-010
    • Type Heavy Duty
    • UNSPSC 39121610
    • Additional Features
      • C19 to C20 Power Cord, 10 ft.
    • Amps 20A
    • Cord Length (Feet) 10 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Heavy-Duty Power Extension Cord, 20A, 12AWG (IEC-320-C19 to IEC-320-C20) 10-ft.
    Use Tripp Lite's P036-010 in server applications that require a higher rated, heavier gauge cable. C19 to C20 connectors, 3 x 12ga conductors, 20AMP rated, 250V - ideal for use with Blade Server Chassis.