Tripp Lite P018-003 Power Cord, Cable Cord Set, 100 to 250 V, 15 A, 14 AWG, Black, 3 ft. L | Graybar Store
     
Tripp Lite - Power Cord, Cable Cord Set, 100 to 250 V, 15 A, 14 AWG, Black, 3 ft. L - P018-003
+ / - Hover over image to Zoom
Other Views

    Power Cord, Cable Cord Set, 100 to 250 V, 15 A, 14 AWG, Black, 3 ft. L

    Manufacturer: Tripp Lite
    Manufacturer #: P018-003
    SKU: 25887886
    $14.02
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Flexible Cord, Lifetime Limited Warranty
    Cable Type:SJT
    Duty Rating:Heavy
    Phase:1 Phase
    Standard:RoHS Compliant, UL Listed
    Conductor Size:14 AWG
    Color:Black
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # P018-003
    • Cable Type SJT
    • Color Black
    • Application PDU, UPS Systems
    • Type Power Cord
    • UNSPSC 39121610
    • Additional Features Flexible Cord, Lifetime Limited Warranty
    • Amps AC 15A
    • Conductor Size 14 AWG
    • Length 3 ft.
    • Phase 1 Phase
    • Voltage 100 V to 250 V
    • Duty Rating Heavy
    • Standard RoHS Compliant, UL Listed
    • SKU Spec Sheet
      P018-003 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Cable Cord Set, Power Cord, 100 to 250 V, 15 A, PDU, UPS Systems, 14 AWG, Black, 3 ft., Flexible Cord, Lifetime Limited Warranty