Tripp Lite P002-002 Adapter Cord, Cable Cord Set, 125 V, 13 A, NEMA 5-15P, NEMA 5-15R, 2 ft. L | Graybar Store
     
Tripp Lite - Adapter Cord, Cable Cord Set, 125 V, 13 A, NEMA 5-15P, NEMA 5-15R, 2 ft. L - P002-002
+ / - Hover over image to Zoom
Other Views

    Adapter Cord, Cable Cord Set, 125 V, 13 A, NEMA 5-15P, NEMA 5-15R, 2 ft. L

    Manufacturer: Tripp Lite
    Manufacturer #: P002-002
    SKU: 25281622
    $4.51
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Frees Up a Wall Outlet, Plug Type IEC-320-C14 (CPU) to NEMA 5-15R
    Standard:IEC-320-C13, IEC-320-C14, UL Listed
    Length:2 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # P002-002
    • Application Home, Offices
    • Type Adapter Cord
    • UNSPSC 32101517
    • Additional Features Frees Up a Wall Outlet, Plug Type IEC-320-C14 (CPU) to NEMA 5-15R
    • Amps AC 13A
    • Length 2 ft.
    • NEMA Configuration NEMA 5-15P, NEMA 5-15R
    • Voltage 125 V
    • Standard IEC-320-C13, IEC-320-C14, UL Listed
    • SKU Spec Sheet
      P002-002 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Cable Cord Set, Adapter Cord, NEMA 5-15P, NEMA 5-15R, 125 V, 13 A, Home, Office, 2 ft., Frees Up a Wall Outlet