Tripp Lite P002-001-10A Power Adapter Cord, Cable Cord Set, 125 V, 10 A, NEMA 5-15R, 18 AWG, Black, 1 ft. L | Graybar Store
     
Tripp Lite - Power Adapter Cord, Cable Cord Set, 125 V, 10 A, NEMA 5-15R, 18 AWG, Black, 1 ft. L - P002-001-10A
+ / - Hover over image to Zoom
Other Views

    Power Adapter Cord, Cable Cord Set, 125 V, 10 A, NEMA 5-15R, 18 AWG, Black, 1 ft. L

    Manufacturer: Tripp Lite
    Manufacturer #: P002-001-10A
    SKU: 25962942
    $3.13
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Frees Up a Wall Outlet, Lifetime Limited Warranty
    Cable Type:SJT
    Phase:1 Phase
    Standard:RoHS Compliant, UL Listed
    Conductor Size:18 AWG
    Color:Black
    Length:1 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # P002-001-10A
    • Cable Type SJT
    • Color Black
    • Application PDU, UPS Systems
    • Type Power Adapter Cord
    • Additional Features Frees Up a Wall Outlet, Lifetime Limited Warranty
    • Amps AC 10A
    • Conductor Size 18 AWG
    • Length 1 ft.
    • NEMA Configuration NEMA 5-15R
    • Phase 1 Phase
    • Voltage 125 V
    • Standard RoHS Compliant, UL Listed
    • SKU Spec Sheet
      P002-001-10A Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Cable Cord Set, Power Adapter Cord, NEMA 5-15R, 125 V, 10 A, PDU, UPS Systems, 18 AWG, Black, 1 ft., Frees Up a Wall Outlet