Graybar Vendor P-C-SLEEVE-COUP-4 PVC Sleeve Coupling, 4 in. | Graybar Store
Graybar Vendor - PVC Sleeve Coupling, 4 in. - P-C-SLEEVE-COUP-4
+ / - Hover over image to Zoom
Other Views

    PVC Sleeve Coupling, 4 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: P-C-SLEEVE-COUP-4
    SKU: 95013604
    $20.97
    Checking Pricing
         
    Trade Size (Inches):4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # P-C-SLEEVE-COUP-4
    • UNSPSC 39131707
    • Materials Thermoplastic Elastomer
    • Trade Size (Inches) 4
    • ECCN EAR99
    Product Overview:
    Sleeve coupling 4 inch, PVC.