Allied Moulded Products P-764QT flexBOX Switch Box, Polyvinyl Chloride, Black, New Work, 4-Gang, 3-1/4 in. D, Angled Mid-Nails/Quick Thread Device Holes | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Allied Moulded Products - flexBOX Switch Box, Polyvinyl Chloride, Black, New Work, 4-Gang, 3-1/4 in. D, Angled Mid-Nails/Quick Thread Device Holes - P-764QT
+ / - Hover over image to Zoom
Other Views

    flexBOX Switch Box, Polyvinyl Chloride, Black, New Work, 4-Gang, 3-1/4 in. D, Angled Mid-Nails/Quick Thread Device Holes

    Manufacturer: Allied Moulded Products
    Manufacturer #: P-764QT
    SKU: 25217708
    $10.85
    Checking Pricing
         
    No. of Gangs:4-Gang
    Box Depth (Inches):3-1/4 in.
    Capacity (Cubic Inch):74.8 cu. in.
    Color:Black
    Construction:New Work
    Mounting Type:Angled Mid-Nails/Quick Thread Device Holes
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # P-764QT
    • Color Black
    • Construction New Work
    • UNSPSC 39121308
    • Box Depth (Inches) 3-1/4 in.
    • Brand flexBOX®
    Product Overview:
    74.8 Cu. In. Four gang electrical box for use with nonmeatllic sheathed cable - Quick Thread? device holes, offset gauge marks, leveling ribs - New work residential construction - Polycarbonate - Thermoplastic - Size: D=3 1/4", W=7 5/8", H=3 3/4" - Mount