Thomas and Betts P 60 DU MopTite® Floor Box Cover, Metallic, 68 and 600 Series Floor Boxes, Round, Brass, (2) 1-7/16 in. Plugs for Duplex Receptacle | Graybar Store
     
Thomas and Betts - MopTite® Floor Box Cover, Metallic, 68 and 600 Series Floor Boxes, Round, Brass, (2) 1-7/16 in. Plugs for Duplex Receptacle - P 60 DU
+ / - Hover over image to Zoom
Other Views

    MopTite® Floor Box Cover, Metallic, 68 and 600 Series Floor Boxes, Round, Brass, (2) 1-7/16 in. Plugs for Duplex Receptacle

    Manufacturer: Thomas and Betts
    Manufacturer #: P 60 DU
    SKU: 88255330
    $78.19
    Checking Pricing
         
    Color:Brass
    Opening:(2) 1-7/16 in. Plugs (Duplex Receptacle)
    Use With:68 and 600 Series Floor Boxes
    Shape:Round
    Material:Brass
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # P 60 DU
    • Color Brass
    • UNSPSC 39121307
    • Brand Steel City
    • Materials Metallic
    • Opening (2) 1-7/16 in. Plugs (Duplex Receptacle)
    • Series MopTite
    • Shape Round
    • Material Brass
    • For Use With 68 and 600 Series Floor Boxes
    • Use With 68 and 600 Series Floor Boxes
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cover Plate for Flush Service Floor Boxes, 4 Inch Diameter, Two 1-7/16 Inch Plugs for Duplex, Brass