Siemon P-6-6 Modular Plugs, Solid or Stranded, 6 Contact 6 Position, 26 to 22 AWG | Graybar Store
     
Siemon - Modular Plugs, Solid or Stranded, 6 Contact 6 Position, 26 to 22 AWG - P-6-6
+ / - Hover over image to Zoom
Other Views

    Modular Plugs, Solid or Stranded, 6 Contact 6 Position, 26 to 22 AWG

    Manufacturer: Siemon
    Manufacturer #: P-6-6
    SKU: 91024818
    $0.57
    Checking Pricing
         
    Quick Order:Y
    Conductor Type:Solid, Stranded
    Plug Configuration:6-Contact 6-Position
    Plug Type:6 Contact 6 Position
    Wire Size:26 to 22 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # P-6-6
    • Plug Type 6 Contact 6 Position
    • Wire Type Solid or Stranded
    • UNSPSC 39121400
    • Conductor Type Solid, Stranded
    • Plug Configuration 6-Contact 6-Position
    • Wire Size 26 to 22 AWG
    • ECCN EAR99
    Product Overview:
    Solid or Stranded, 6-Contact 6-Position, 26-22 AWG