Allied Moulded Products P-442H flexBOX Switch Box, Polyvinyl Chloride, Black, New Work, 2-Gang, 3-9/16 in. D, Face Bracket Side Mount Hanger/Speed Klamps | Graybar Store
     
Allied Moulded Products - flexBOX Switch Box, Polyvinyl Chloride, Black, New Work, 2-Gang, 3-9/16 in. D, Face Bracket Side Mount Hanger/Speed Klamps - P-442H
+ / - Hover over image to Zoom
Other Views

    flexBOX Switch Box, Polyvinyl Chloride, Black, New Work, 2-Gang, 3-9/16 in. D, Face Bracket Side Mount Hanger/Speed Klamps

    Manufacturer: Allied Moulded Products
    Manufacturer #: P-442H
    SKU: 25581904
    $7.52
    Checking Pricing
         
    No. of Gangs:2-Gang
    Box Depth (Inches):3-9/16 in.
    Capacity (Cubic Inch):43.5 cu. in.
    Color:Black
    Construction:New Work
    Mounting Type:Face Bracket Side Mount Hanger/Speed Klamps
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # P-442H
    • Color Black
    • Construction New Work
    • UNSPSC 39121308
    • Box Depth (Inches) 3-9/16 in.
    • Brand flexBOX®
    • Capacity (Cubic Inch) 43.5 cu. in.
    Product Overview:
    43.5 Cu. In. Two gang electrical box for use with nonmeatllic sheathed cable - Molded-in splined device holes, leveling ribs - New work residential construction 2 HR fire resistive walls - Polycarbonate - Thermoplastic - Size: D=3 9/16", W=4", H=3 3/4" -