Allied Moulded Products P-241H flexBOX Switch Box, Polyvinyl Chloride, Black, New Work, 1-Gang, 3-9/16 in. D, Stud Face Mount Hanger Bracket-1/2 in. Offset | Graybar Store
     
Allied Moulded Products - flexBOX Switch Box, Polyvinyl Chloride, Black, New Work, 1-Gang, 3-9/16 in. D, Stud Face Mount Hanger Bracket-1/2 in. Offset - P-241H
+ / - Hover over image to Zoom
Other Views

    flexBOX Switch Box, Polyvinyl Chloride, Black, New Work, 1-Gang, 3-9/16 in. D, Stud Face Mount Hanger Bracket-1/2 in. Offset

    Manufacturer: Allied Moulded Products
    Manufacturer #: P-241H
    SKU: 22075719
    $2.74
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):3-9/16 in.
    Capacity (Cubic Inch):24.0 cu. in.
    Color:Black
    Construction:New Work
    Mounting Type:Stud Face Mount Hanger Bracket-1/2 in. Offset
    Material:Polyvinyl Chloride
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # P-241H
    • Color Black
    • Construction New Work
    • UNSPSC 39121308
    • Box Depth (Inches) 3-9/16 in.
    • Brand flexBOX®
    • Capacity (Cubic Inch) 24.0 cu. in.
    • Mounting Type Stud Face Mount Hanger Bracket-1/2 in. Offset
    • No. of Gangs 1-Gang
    • Material Polyvinyl Chloride
    • SKU Spec Sheet
      P-241H Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Single gang electrical box with molded-in hanger bracket with 1/2 in. offset and opposite side drywall tabs, for use on non-metallic sheathed cable.