Lithonia Lighting OWP3 42F 120 P LP BZ M4 Wall Pack, Compact Fluorescent, 42W, 120V,Wall, 4100K, Bronze | Graybar Store
     
Lithonia Lighting - Wall Pack, Compact Fluorescent, 42W, 120V,Wall, 4100K, Bronze - OWP3 42F 120 P LP BZ M4
+ / - Hover over image to Zoom
Other Views

    Wall Pack, Compact Fluorescent, 42W, 120V,Wall, 4100K, Bronze

    Manufacturer: Lithonia Lighting
    Manufacturer #: OWP3 42F 120 P LP BZ M4
    SKU: 25387592
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:42 W
    Voltage Rating:120 V
    Mounting Type:Wall
    Color Temperature (Kelvin):4100
    Housing Color:Bronze
    Additional Features:Photocell, Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # OWP3 42F 120 P LP BZ M4
    • Housing Color Bronze
    • UNSPSC 39111613
    • Additional Features Photocell, Suitable for Wet Locations
    • Brand Acuitybrands®
    • Color Temperature (Kelvin) 4100
    • Lamp Type Compact Fluorescent
    • Mounting Type Wall
    • Wattage 42 W
    • Voltage Rating 120 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Dusk-to-Dawn Mini Wall Pack General Purpose Outdoor