Philips Day-Brite OWN232-120-1/2-EB Philips,Wrap Around Light Fixture, Fluorescent, 120 to 277V, 2 Lamp, 1, 32W, Electronic, 120/277V Input | Graybar Store
     
Philips Day-Brite - Philips,Wrap Around Light Fixture, Fluorescent, 120 to 277V, 2 Lamp, 1, 32W, Electronic, 120/277V Input - OWN232-120-1/2-EB
+ / - Hover over image to Zoom
Other Views

    Philips,Wrap Around Light Fixture, Fluorescent, 120 to 277V, 2 Lamp, 1, 32W, Electronic, 120/277V Input

    Manufacturer: Philips Day-Brite
    Manufacturer #: OWN232-120-1/2-EB
    SKU: 95076479
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Lamps:2
    No. of Ballasts:1
    Lamp Watts:32W
    Ballast Type:Electronic
    Input Voltage:120/277 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Day-Brite
    • Manufacturer # OWN232-120-1/2-EB
    • UNSPSC 39111500
    • Ballast Type Electronic
    • Brand Philips
    • Input Voltage 120/277 V
    • Lamp Type Fluorescent
    • Lamp Watts 32W
    • No. of Ballasts 1
    • No. of Lamps 2
    • Voltage 120 to 277 V
    Product Overview:
    Philips, Wraparound, Fluorescent, 120 to 277 V, 2, 1, 32 W, Electronic, 120/277 V