Philips Lighting OWL440L840-UNV-DIM OWL LED SURFACE WRAPAROUND 4000K | Graybar Store
     
Philips Lighting - OWL LED SURFACE WRAPAROUND 4000K - OWL440L840-UNV-DIM
+ / - Hover over image to Zoom
Other Views

    OWL LED SURFACE WRAPAROUND 4000K

    Manufacturer: Philips Lighting
    Manufacturer #: OWL440L840-UNV-DIM
    SKU: 25724856
    $156.07
    Checking Pricing
         
    Color:White
    Color Temperature (Kelvin):4000
    CRI:80
    Lumens:4000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # OWL440L840-UNV-DIM
    • Color White
    • UNSPSC 39111501
    • Color Temperature (Kelvin) 4000
    • CRI 80
    Product Overview: