Cooper Lighting (Eaton) OVY25SCW3EL4 Parking Lot Lights, High Pressure Sodium, 120V, Type III | Graybar Store
     
Cooper Lighting (Eaton) - Parking Lot Lights, High Pressure Sodium, 120V, Type III - OVY25SCW3EL4
+ / - Hover over image to Zoom
Other Views

    Parking Lot Lights, High Pressure Sodium, 120V, Type III

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: OVY25SCW3EL4
    SKU: 25681822
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Light Distribution:Type III
    Alternate Manufacturer Part No.:11673706
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # OVY25SCW3EL4
    • Alternate Manufacturer Part No. 11673706
    • Lamp Type High Pressure Sodium
    • Light Distribution Type III
    • Voltage 120 V
    Product Overview:
    OVY Low-Profile Drop Prismatic
    Die-cast aluminum housing with stainless steel bail latch;Integral hinges for hands-free, tool-less maintenance;Adjustable mogul-base porcelain socket;Hydroformed anodized aluminum reflector;Borosilicate glass refractor;Available in Type I, Type III or Type V optical distributions;Two-bolt/one clamp slipfitter fits 1-1/4 or 2 mast arm;Supplied standard with NEMA twistlock receptacle;Optional swing-down ballast module