Cooper Lighting (Eaton) OVX25SWW3E4H Parking Lot Lights, High Pressure Sodium, 120V, Type III | Graybar Store
     
Cooper Lighting (Eaton) - Parking Lot Lights, High Pressure Sodium, 120V, Type III - OVX25SWW3E4H
+ / - Hover over image to Zoom
Other Views

    Parking Lot Lights, High Pressure Sodium, 120V, Type III

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: OVX25SWW3E4H
    SKU: 25619738
    $172.01
    Checking Pricing
         
    Quick Order:Y
    Light Distribution:Type III
    Alternate Manufacturer Part No.:12573515
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # OVX25SWW3E4H
    • Alternate Manufacturer Part No. 12573515
    • Lamp Type High Pressure Sodium
    • Light Distribution Type III
    • Voltage 120 V
    • ECCN EAR99
    Product Overview:
    OVX Drop Prismatic Refractor
    Die-cast aluminum housing;door and two-position latch;Integral hinges for hands-free maintenance;Adjustable mogul-base porcelain socket;Hydroformed anodized aluminum reflector;Acrylic;polycarbonate;glass refractor or flat glass lens;Available in Type II and Type III optical distributions;Two-bolt/one clamp slipfitter fits 1-1/4 or 2 mast arm;Optional swing-down ballast module;Optional NEMA twistlock photocontrol receptacle