Panduit WG18BL10 Overhead Cable Tray Routing System | Graybar Store
Panduit - Overhead Cable Tray Routing System - WG18BL10
+ / - Hover over image to Zoom
Other Views

    Overhead Cable Tray Routing System

    Manufacturer: Panduit
    Manufacturer #: WG18BL10
    SKU: 25387487
    $102.30
    Checking Pricing
         
    Dimensions:18.49 W x 118.35 L x 2.09 H in
    Color / Finish:Black
    Brand or Series:Wyr-Grid
    Length:118.35 in.
    Height:2.09 in.
    Width:18.49 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # WG18BL10
    • Dimensions 18.49 W x 118.35 L x 2.09 H in
    • UNSPSC 39131709
    • Brand or Series Wyr-Grid
    • Color / Finish Black
    • Height 2.09 in.
    • Length 118.35 in.
    • Width 18.49 in.
    • SKU Spec Sheet
      WG18BL10 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Wyr-Grid® Overhead Cable Tray Routing System, Black, Dimensions: 18.49 W x 118.35 L x 2.09 H in