Panduit WGWMTB1830BL Overhead Cable Tray Routing System | Graybar Store
Panduit - Overhead Cable Tray Routing System - WGWMTB1830BL
+ / - Hover over image to Zoom
Other Views

    Overhead Cable Tray Routing System

    Manufacturer: Panduit
    Manufacturer #: WGWMTB1830BL
    SKU: 25369168
    $17.76
    Checking Pricing
         
    Accommodates:Support the End of the 18, 24, or 30 in Wyr-Grid Pathway Against the Wall
    Height (Inches):2.44 in.
    Color / Finish:Black
    Dimensions:3.12 W x 6.05 L x 2.44 H in
    Brand or Series:Wyr-Grid
    Length:6.05 in.
    Width (Inches):3.12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # WGWMTB1830BL
    • Dimensions 3.12 W x 6.05 L x 2.44 H in
    • UNSPSC 39131709
    • Accommodates Support the End of the 18, 24, or 30 in Wyr-Grid Pathway Against the Wall
    • Brand or Series Wyr-Grid
    • Color / Finish Black
    • Height (Inches) 2.44 in.
    • Length 6.05 in.
    • Width (Inches) 3.12
    • SKU Spec Sheet
      WGWMTB1830BL Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Wyr-Grid® Overhead Cable Tray Routing System, Black, Dimensions: 3.12 W x 6.05 L x 2.44 H in