Panduit T70OCWH Outside Corner Fitting | Graybar Store
Panduit - Outside Corner Fitting - T70OCWH
+ / - Hover over image to Zoom
Other Views

    Outside Corner Fitting

    Manufacturer: Panduit
    Manufacturer #: T70OCWH
    SKU: 98319144
    $16.54
    Checking Pricing
         
    Color / Finish:White
    Fitting Type:Outside Corner
    Brand or Series:Pan-Way®
    Height (Inches):1.77 in.
    Dimensions:4.3 W x 4.3 L x 1.77 H in
    Length:4.3 in. L
    Use With:T-70 Raceway
    Width (Inches):4.3
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T70OCWH
    • Dimensions 4.3 W x 4.3 L x 1.77 H in
    • UNSPSC 39131709
    • Brand or Series Pan-Way®
    • Color / Finish White
    • Fitting Type Outside Corner
    • Height (Inches) 1.77 in.
    • Length 4.3 in. L
    Product Overview:
    Outside corner fitting. Used to join sections of T-70 raceway at outside corners. White.
    Outside corner fitting. Used to join sections of T-70 raceway at outside corners. White.