EnGenius Technologies ENH500 Outdoor Wireless Ethernet Bridge | Graybar Store
     
EnGenius Technologies - Outdoor Wireless Ethernet Bridge - ENH500
+ / - Hover over image to Zoom
Other Views

    Outdoor Wireless Ethernet Bridge

    Manufacturer: EnGenius Technologies
    Manufacturer #: ENH500
    SKU: 25411532
    $0.00
    Checking Pricing
         
    Additional Features:Transmission Speed 5GHz
    Watts:Up to 9
    Color:White
    Dimensions:2.17 H x 3.31 W x 10.24 L in
    No. of Ports:2
    Voltage (Volts):100 to 240
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer EnGenius Technologies
    • Manufacturer # ENH500
    • Color White
    • Dimensions 2.17 H x 3.31 W x 10.24 L in
    • Voltage (Volts) 100 to 240
    • No. of Ports 2
    • Additional Features Transmission Speed 5GHz
    • Watts Up to 9
    • ECCN EAR99
    Product Overview:
    Outdoor Wireless Ethernet Bridge, Voltage (Volts): 100 to 240 V ac, No. of Ports: 2, White, Dimensions: 2.17 H x 3.31 W x 10.24 L in, Watts: Up to 9 W