Allen Tel GB25900D-LH Outdoor Speaker Phone With Tone Dial Pad And Without Housing | Graybar Store
     
Allen Tel - Outdoor Speaker Phone With Tone Dial Pad And Without Housing - GB25900D-LH
+ / - Hover over image to Zoom
Other Views

    Outdoor Speaker Phone With Tone Dial Pad And Without Housing

    Manufacturer: Allen Tel
    Manufacturer #: GB25900D-LH
    SKU: 90095334
    $626.93
    Checking Pricing
         
    Color:Grey
    Additional Features:2 min Disconnect; Push to Operate Button; Speaker Phone; Tone Dial Pad
    Housing Color:Grey
    Cord:Cordless
    Phone Color:Gray
    Dial:Dial
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB25900D-LH
    • Color Grey
    • Cord Cordless
    • Dial Dial
    • Housing Color Grey
    • Phone Color Gray
    • Additional Features 2 min Disconnect; Push to Operate Button; Speaker Phone; Tone Dial Pad
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Outdoor Speaker Phone With Tone Dial Pad And Without Housing, Phone Color: Grey, Dial, Wall Mount, Cord: Cordless, Housing Color: Grey