Allen Tel GB59VS02 Outdoor Single Number Dial Phone | Graybar Store
     
Allen Tel - Outdoor Single Number Dial Phone - GB59VS02
+ / - Hover over image to Zoom
Other Views

    Outdoor Single Number Dial Phone

    Manufacturer: Allen Tel
    Manufacturer #: GB59VS02
    SKU: 99508398
    $527.86
    Checking Pricing
         
    Housing Color:Red
    Door Hinge:Standard
    Cord:Standard
    Logo:TELEPHONE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB59VS02
    • Cord Standard
    • Door Hinge Standard
    • Housing Color Red
    • Logo TELEPHONE
    • UNSPSC 43222800
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Outdoor single line phone with single number dialer and an amplified receiver in a red weather-resistant housing with "TELEPHONE" logo.
    • Housings are constructed of die cast aluminum and electrostatically deposited enamel finish
    • Equipped with a stainless steel hasp, which will accept a padlock
    • Housings are equipped with gaskets and the logo "TELEPHONE" or "EMERGENCY"
    • Hearing aid compatible amplified receiver