Allen Tel GB90H-14-LK Outdoor Phone Enclosure for GB90 Series Telephones, Grey Housing | Graybar Store
     
Allen Tel - Outdoor Phone Enclosure for GB90 Series Telephones, Grey Housing - GB90H-14-LK
+ / - Hover over image to Zoom
Other Views

    Outdoor Phone Enclosure for GB90 Series Telephones, Grey Housing

    Manufacturer: Allen Tel
    Manufacturer #: GB90H-14-LK
    SKU: 90053226
    $325.95
    Checking Pricing
         
    Logo:TELEPHONE
    Door Hinge:Standard
    Latch Type:Push Key Lock
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB90H-14-LK
    • Color Grey
    • Door Hinge Standard
    • Latch Type Push Key Lock
    • Logo TELEPHONE
    • UNSPSC 43222800
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Weather-resistant grey housing with a push key lock and "TELEPHONE" logo. Designed for use with GB90 series phones.
    • Housings are constructed of die cast aluminum and electrostatically deposited enamel finish
    • Equipped with either a push latch or push key lock
    • All housings are equipped with gaskets and the logo "TELEPHONE"