Allen Tel GB59VN02Y Outdoor No Dial Phone-EMERGENCY Logo | Graybar Store
     
Allen Tel - Outdoor No Dial Phone-EMERGENCY Logo - GB59VN02Y
+ / - Hover over image to Zoom
Other Views

    Outdoor No Dial Phone-EMERGENCY Logo

    Manufacturer: Allen Tel
    Manufacturer #: GB59VN02Y
    SKU: 25211883
    $444.13
    Checking Pricing
         
    Housing Color:Red
    Logo:EMERGENCY
    Door Hinge:Standard
    Cord:Standard
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB59VN02Y
    • Cord Standard
    • Door Hinge Standard
    • Housing Color Red
    • Logo EMERGENCY
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Outdoor phone with an amplified receiver and no dial in a red weather-resistant housing.
    • Housings are constructed of die cast aluminum and electrostatically deposited enamel finish
    • Equipped with a stainless steel hasp, which will accept a padlock
    • Housing is equipped with gaskets and the logo "EMERGENCY"
    • Can be used with auto ring down circuits
    • Hearing aid compatible amplified receiver