Carol Cable (General Cable) 03654.63.07 All Weather SJEOOW Extension Cord, 16/3, 25 ft. | Graybar Store
     
Carol Cable (General Cable) - All Weather SJEOOW Extension Cord, 16/3, 25 ft. - 03654.63.07
+ / - Hover over image to Zoom
Other Views

    All Weather SJEOOW Extension Cord, 16/3, 25 ft.

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 03654.63.07
    SKU: 22048513
    $32.80
    Checking Pricing
         
    Color:Blue
    Conductor Size:16 AWG
    No. of Conductors:3
    Length:25 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 03654.63.07
    • Color Blue
    • No. of Conductors 3
    • Amps AC 15A
    • Brand Carol
    • Conductor Size 16 AWG
    Product Overview:
    Carol® Outdoor Extension Cord, Length: 25 ft, Conductor Size: 16 AWG, No. of Conductors: 3, Volts: 125 V, Amps AC: 13 A