Allen Tel GB90H-02-SPEYLK Outdoor Enclosure With Spring Loaded Door for GB90 Series Phones-EMERGENCY, Red | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Allen Tel - Outdoor Enclosure With Spring Loaded Door for GB90 Series Phones-EMERGENCY, Red - GB90H-02-SPEYLK
+ / - Hover over image to Zoom
Other Views

    Outdoor Enclosure With Spring Loaded Door for GB90 Series Phones-EMERGENCY, Red

    Manufacturer: Allen Tel
    Manufacturer #: GB90H-02-SPEYLK
    SKU: 25574077
    $347.67
    Checking Pricing
         
    Logo:EMERGENCY
    Door Hinge:Spring Loaded
    Latch Type:Push Key Lock
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB90H-02-SPEYLK
    • Color Red
    • Door Hinge Spring Loaded
    • Latch Type Push Key Lock
    • Logo EMERGENCY
    • UNSPSC 43222800
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Outdoor weather-resistant housing in red with "EMERGENCY" logo and a spring loaded door and push key lock. Designed for use with GB90 series phones.
    • Housings are constructed of die cast aluminum and electrostatically deposited enamel finish
    • Equipped with either a push latch or push key lock
    • All housings are equipped with gaskets and the logo "EMERGENCY"