Allen Tel GB5955H-14-SP Outdoor Enclosure With Spring Loaded Door for GB59 and GB259 Phones, Grey Housing | Graybar Store
     
Allen Tel - Outdoor Enclosure With Spring Loaded Door for GB59 and GB259 Phones, Grey Housing - GB5955H-14-SP
+ / - Hover over image to Zoom
Other Views

    Outdoor Enclosure With Spring Loaded Door for GB59 and GB259 Phones, Grey Housing

    Manufacturer: Allen Tel
    Manufacturer #: GB5955H-14-SP
    SKU: 90001238
    $348.31
    Checking Pricing
    Items sold in feet or each.
         
    Logo:TELEPHONE
    Door Hinge:Spring Loaded
    Latch Type:Stainless Steel Hasp
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB5955H-14-SP
    • Color Grey
    • Door Hinge Spring Loaded
    • Latch Type Stainless Steel Hasp
    • Logo TELEPHONE
    • UNSPSC 43222800
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Outdoor weather-resistant grey housing with "TELEPHONE" logo and a spring loaded door designed for use with GB59 and GB259 series phones.
    • Housings are constructed of die cast aluminum and electrostatically deposited enamel finish
    • Housings are equipped with a stainless steel hasp, which will also accept a padlock
    • All housings are equipped with gaskets and the logo "TELEPHONE"