Ouellet OTL221 Thermostat, White, Hardwired, 120/208/240 at 22 A V, 277 at 19 A V | Graybar Store
     
Ouellet - Thermostat, White, Hardwired, 120/208/240 at 22 A V, 277 at 19 A V - OTL221
+ / - Hover over image to Zoom
Other Views

    Thermostat, White, Hardwired, 120/208/240 at 22 A V, 277 at 19 A V

    Manufacturer: Ouellet
    Manufacturer #: OTL221
    SKU: 25780568
    $19.10
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:White
    Power Source:Hardwired
    Voltage Rating:120/208/240 at 22 A V, 277 at 19 A V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ouellet
    • Manufacturer # OTL221
    • Color White
    • UNSPSC 41112209
    • Power Source Hardwired
    • Voltage Rating 120/208/240 at 22 A V, 277 at 19 A V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Thermostat, White, Hardwired, 120/208/240 at 22 A V, 277 at 19 A V