Leviton OSSMT-MDR Occupancy Sensor, Passive Infrared/Ultrasonic, Self-Adjusting Time Delay, 30 sec to 30 min Timer Range, 120/277Vac | Graybar Store
     
Leviton - Occupancy Sensor, Passive Infrared/Ultrasonic, Self-Adjusting Time Delay, 30 sec to 30 min Timer Range, 120/277Vac - OSSMT-MDR
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared/Ultrasonic, Self-Adjusting Time Delay, 30 sec to 30 min Timer Range, 120/277Vac

    Manufacturer: Leviton
    Manufacturer #: OSSMT-MDR
    SKU: 25641889
    $118.30
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Installation Type:Wall Mount
    Brand or Series:ODSSMT Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OSSMT-MDR
    • UNSPSC 45111808
    • Brand or Series ODSSMT Series
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared; Ultrasonic
    • Time Delay Type Self-Adjusting
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/277 V ac
    • SKU Spec Sheet
      OSSMT-MDR Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Multi-Tech wall box occupancy sensor w/neutral wire, 120/208/220/230/240/277v, 50/60Hz, CEC Title 20/24 Compliant, 30s-30m Time Delay, Ambient Light Override, Self Adjusting, Field Configurable, NAFTA Compliant. Color: Red
    Fast, simple Installation: Fits in a standard wall box and replaces a single-pole wall-switch;neutral and no neutral options available. Sensor can be ganged together