Leviton OSSMT-GTW Occupancy Sensor, Passive Infrared/Ultrasonic, Manual Time Delay, Self-Adjusting Time Delay, 30 sec to 30 min Timer Range | Graybar Store
     
Leviton - Occupancy Sensor, Passive Infrared/Ultrasonic, Manual Time Delay, Self-Adjusting Time Delay, 30 sec to 30 min Timer Range - OSSMT-GTW
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared/Ultrasonic, Manual Time Delay, Self-Adjusting Time Delay, 30 sec to 30 min Timer Range

    Manufacturer: Leviton
    Manufacturer #: OSSMT-GTW
    SKU: 25640944
    $114.67
    Checking Pricing
         
    Quick Order:Y
    Switch Type:1-Pole
    Color:White
    Installation Type:Wall
    Additional Features:Ambient Light Override
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OSSMT-GTW
    • Color White
    • UNSPSC 45111808
    • Additional Features Ambient Light Override
    • Installation Type Wall
    • Sensor Type Passive Infrared/Ultrasonic
    • Series ODSSMT
    Product Overview:
    Manual ON multi-tech wall box vacancy sensor w/no neutral wire, 120/208/220/230/240/277v, 50/60Hz, CEC Title 20/24 Compliant, 30s-30m Time Delays, Ambient Light Override, Self Adjusting, Field Configurable, White, NAFTA Compliant.