Leviton OSSMT-GDR Occupancy Sensor, Passive Infrared, Manual Time Delay, 30 sec to 30 min Timer Range, 120 to 277Vac, OSS Series, 1-Pole, Red | Graybar Store
     
Leviton - Occupancy Sensor, Passive Infrared, Manual Time Delay, 30 sec to 30 min Timer Range, 120 to 277Vac, OSS Series, 1-Pole, Red - OSSMT-GDR
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared, Manual Time Delay, 30 sec to 30 min Timer Range, 120 to 277Vac, OSS Series, 1-Pole, Red

    Manufacturer: Leviton
    Manufacturer #: OSSMT-GDR
    SKU: 25641884
    $121.79
    Checking Pricing
         
    Quick Order:Y
    Switch Type:1-Pole
    Color:Red
    Installation Type:Wall Mount
    Additional Features:Convenient Pushbutton Provides Manual-On/Off Light Switching at any Time
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OSSMT-GDR
    • Color Red
    • UNSPSC 45111808
    • Additional Features Convenient Pushbutton Provides Manual-On/Off Light Switching at any Time
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Series OSS
    • Switch Type 1-Pole
    • Time Delay Type Manual
    • Timer Range 30 sec to 30 min
    • Voltage 120 to 277 V ac
    • SKU Spec Sheet
      OSSMT-GDR Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Occupancy Sensor, Passive Infrared, Manual, 30 sec to 30 min, 120 to 277 V ac, OSS, 1-Pole, Red, Wall Mount